
€57.52/ pieceexcl. VAT
€69.60incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.52 | - |
10+ | €50.62 | 12.01% |
25+ | €44.87 | 22.00% |
50+ | €40.26 | 30.01% |
100+ | €36.81 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 110.100 |
Shaft diameter | 110 mm |
Outer Diameter | 115 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |