
€55.27/ pieceexcl. VAT
€66.88incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.27 | - |
10+ | €48.64 | 12.00% |
25+ | €43.11 | 22.00% |
50+ | €38.69 | 29.99% |
100+ | €35.37 | 36.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 110.095 |
Shaft diameter | 110 mm |
Outer Diameter | 115 mm |
Width | 95 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |