
€55.56/ pieceexcl. VAT
€67.23incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.56 | - |
10+ | €48.91 | 11.97% |
25+ | €43.35 | 21.97% |
50+ | €38.88 | 30.01% |
100+ | €35.56 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 105.100 |
Shaft diameter | 105 mm |
Outer Diameter | 110 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |