
€38.33/ pieceexcl. VAT
€46.38incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.33 | - |
10+ | €33.73 | 12.02% |
25+ | €29.91 | 21.98% |
50+ | €26.84 | 29.99% |
100+ | €24.54 | 35.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 105.060 |
Shaft diameter | 105 mm |
Outer Diameter | 110 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |