
€53.61/ pieceexcl. VAT
€64.87incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.61 | - |
10+ | €47.17 | 12.01% |
25+ | €41.83 | 21.97% |
50+ | €37.53 | 30.00% |
100+ | €34.30 | 36.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 100.100 |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |