
€51.54/ pieceexcl. VAT
€62.36incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.54 | - |
10+ | €45.36 | 11.98% |
25+ | €40.21 | 21.97% |
50+ | €36.08 | 29.99% |
100+ | €32.99 | 35.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 100.095 |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 95 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |