
€37.15/ pieceexcl. VAT
€44.95incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.15 | - |
10+ | €32.68 | 12.02% |
25+ | €28.98 | 21.99% |
50+ | €26.01 | 29.97% |
100+ | €23.78 | 35.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 100.060 |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |