
€33.04/ pieceexcl. VAT
€39.98incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.04 | - |
10+ | €29.07 | 12.02% |
25+ | €25.77 | 22.00% |
50+ | €23.13 | 29.99% |
100+ | €21.14 | 36.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 100.050 |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |