
€49.69/ pieceexcl. VAT
€60.12incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.69 | - |
10+ | €43.73 | 11.99% |
25+ | €38.76 | 21.99% |
50+ | €34.77 | 30.02% |
100+ | €31.81 | 35.98% |
250+ | €29.81 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 090.100 |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |