
€31.07/ pieceexcl. VAT
€37.59incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.07 | - |
10+ | €27.36 | 11.93% |
25+ | €24.25 | 21.93% |
50+ | €21.76 | 29.97% |
100+ | €19.88 | 35.99% |
250+ | €18.65 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 090.050 |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |