
€27.36/ pieceexcl. VAT
€33.11incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.36 | - |
10+ | €24.08 | 11.98% |
25+ | €21.33 | 22.05% |
50+ | €19.14 | 30.03% |
100+ | €17.51 | 36.01% |
250+ | €16.42 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 090.040 |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |