
€40.66/ pieceexcl. VAT
€49.20incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.66 | - |
10+ | €35.80 | 11.96% |
25+ | €31.73 | 21.96% |
50+ | €28.48 | 29.95% |
100+ | €26.03 | 35.98% |
250+ | €24.42 | 39.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 085.080 |
Shaft diameter | 85 mm |
Outer Diameter | 90 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |