
€26.58/ pieceexcl. VAT
€32.16incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.58 | - |
10+ | €23.37 | 12.08% |
25+ | €20.74 | 21.98% |
50+ | €18.60 | 30.02% |
100+ | €17.01 | 36.03% |
250+ | €15.94 | 40.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 085.040 |
Shaft diameter | 85 mm |
Outer Diameter | 90 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |