
€45.77/ pieceexcl. VAT
€55.38incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.77 | - |
10+ | €40.26 | 12.04% |
25+ | €35.70 | 22.00% |
50+ | €32.04 | 29.99% |
100+ | €29.29 | 36.01% |
250+ | €27.46 | 40.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 080.100 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |