
€39.09/ pieceexcl. VAT
€47.30incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.09 | - |
10+ | €34.42 | 11.96% |
25+ | €30.52 | 21.92% |
50+ | €27.39 | 29.94% |
100+ | €25.03 | 35.97% |
250+ | €23.47 | 39.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 080.080 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |