
€29.12/ pieceexcl. VAT
€35.24incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.12 | - |
10+ | €25.63 | 11.97% |
25+ | €22.71 | 22.02% |
50+ | €20.38 | 30.02% |
100+ | €18.65 | 35.95% |
250+ | €17.48 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 080.050 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |