
€25.79/ pieceexcl. VAT
€31.21incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.79 | - |
10+ | €22.71 | 11.97% |
25+ | €20.12 | 21.99% |
50+ | €18.05 | 30.02% |
100+ | €16.51 | 35.99% |
250+ | €15.49 | 39.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 080.040 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |