
€43.44/ pieceexcl. VAT
€52.56incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.44 | - |
10+ | €38.22 | 12.03% |
25+ | €33.90 | 21.98% |
50+ | €30.40 | 30.02% |
100+ | €27.79 | 36.04% |
250+ | €26.08 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 075.080 |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |