
€33.42/ pieceexcl. VAT
€40.44incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.42 | - |
10+ | €29.40 | 12.02% |
25+ | €26.06 | 22.03% |
50+ | €23.40 | 29.99% |
100+ | €21.38 | 36.04% |
250+ | €20.05 | 40.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 075.060 |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |