
€23.37/ pieceexcl. VAT
€28.28incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.37 | - |
10+ | €20.60 | 11.87% |
25+ | €18.24 | 21.95% |
50+ | €16.37 | 29.96% |
100+ | €14.96 | 35.98% |
250+ | €14.04 | 39.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 075.040 |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |