
€20.88/ pieceexcl. VAT
€25.26incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.88 | - |
10+ | €18.38 | 11.97% |
25+ | €16.27 | 22.07% |
50+ | €14.61 | 30.03% |
100+ | €13.38 | 35.94% |
250+ | €12.52 | 40.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 075.035 |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 35 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |