
€40.93/ pieceexcl. VAT
€49.53incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.93 | - |
10+ | €36.03 | 11.95% |
25+ | €31.92 | 22.01% |
50+ | €28.64 | 30.01% |
100+ | €26.20 | 35.98% |
250+ | €24.56 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 070.080 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |