
€31.52/ pieceexcl. VAT
€38.14incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.52 | - |
10+ | €27.74 | 12.00% |
25+ | €24.59 | 22.00% |
50+ | €22.09 | 29.93% |
100+ | €20.19 | 35.96% |
250+ | €18.93 | 39.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 070.060 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |