
€26.84/ pieceexcl. VAT
€32.48incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.84 | - |
10+ | €23.61 | 12.04% |
25+ | €20.93 | 22.02% |
50+ | €18.79 | 29.98% |
100+ | €17.18 | 36.00% |
250+ | €16.10 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 070.050 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |