
€34.04/ pieceexcl. VAT
€41.19incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.04 | - |
10+ | €29.95 | 12.00% |
25+ | €26.55 | 21.99% |
50+ | €23.83 | 30.00% |
100+ | €21.78 | 36.00% |
250+ | €20.43 | 39.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 065.070 |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |