
€29.64/ pieceexcl. VAT
€35.86incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.64 | - |
10+ | €26.08 | 12.02% |
25+ | €23.13 | 21.96% |
50+ | €20.76 | 29.97% |
100+ | €18.98 | 35.96% |
250+ | €17.79 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 065.060 |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |