
€25.25/ pieceexcl. VAT
€30.55incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.25 | - |
10+ | €22.23 | 11.96% |
25+ | €19.71 | 21.93% |
50+ | €17.70 | 29.91% |
100+ | €16.15 | 36.04% |
250+ | €15.15 | 39.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 065.050 |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |