
€35.91/ pieceexcl. VAT
€43.45incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.91 | - |
10+ | €31.62 | 11.96% |
25+ | €28.03 | 21.96% |
50+ | €25.13 | 30.03% |
100+ | €22.99 | 35.98% |
250+ | €21.55 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 060.080 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |