
€31.85/ pieceexcl. VAT
€38.54incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.85 | - |
10+ | €28.03 | 12.02% |
25+ | €24.84 | 22.01% |
50+ | €22.31 | 29.97% |
100+ | €20.38 | 36.03% |
250+ | €19.10 | 40.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 060.070 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |