
€27.77/ pieceexcl. VAT
€33.60incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.77 | - |
10+ | €24.44 | 11.97% |
25+ | €21.66 | 22.00% |
50+ | €19.43 | 30.04% |
100+ | €17.77 | 36.02% |
250+ | €16.65 | 40.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 060.060 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |