
€23.70/ pieceexcl. VAT
€28.68incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.70 | - |
10+ | €20.85 | 12.02% |
25+ | €18.48 | 22.04% |
50+ | €16.61 | 29.94% |
100+ | €15.15 | 36.07% |
250+ | €14.23 | 39.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 060.050 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |