
€21.66/ pieceexcl. VAT
€26.21incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.66 | - |
10+ | €19.05 | 12.06% |
25+ | €16.89 | 22.02% |
50+ | €15.15 | 30.04% |
100+ | €13.87 | 35.96% |
250+ | €13.00 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 060.045 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 45 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |