
€19.62/ pieceexcl. VAT
€23.74incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.62 | - |
10+ | €17.27 | 11.96% |
25+ | €15.32 | 21.89% |
50+ | €13.73 | 30.02% |
100+ | €12.57 | 35.93% |
250+ | €11.78 | 39.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 060.040 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |