
€17.60/ pieceexcl. VAT
€21.30incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.60 | - |
10+ | €15.49 | 12.03% |
25+ | €13.73 | 22.02% |
50+ | €12.30 | 30.11% |
100+ | €11.26 | 36.05% |
250+ | €10.57 | 39.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 060.035 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 35 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |