
€15.56/ pieceexcl. VAT
€18.83incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.56 | - |
10+ | €13.68 | 12.09% |
25+ | €12.11 | 22.16% |
50+ | €10.91 | 29.91% |
100+ | €9.96 | 36.02% |
250+ | €9.34 | 39.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 060.030 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |