
€13.52/ pieceexcl. VAT
€16.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.52 | - |
10+ | €11.90 | 11.95% |
25+ | €10.55 | 22.00% |
50+ | €9.45 | 30.08% |
100+ | €8.65 | 36.05% |
250+ | €8.12 | 39.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 060.025 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |