
€15.18/ pieceexcl. VAT
€18.37incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.18 | - |
10+ | €13.35 | 12.08% |
25+ | €11.83 | 22.09% |
50+ | €10.62 | 30.04% |
100+ | €9.72 | 35.98% |
250+ | €9.12 | 39.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 058.030 |
Shaft diameter | 58 mm |
Outer Diameter | 63 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |