
€22.14/ pieceexcl. VAT
€26.79incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.14 | - |
10+ | €19.48 | 12.02% |
25+ | €17.27 | 21.97% |
50+ | €15.49 | 30.04% |
100+ | €14.16 | 36.05% |
250+ | €13.28 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 055.050 |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |