
€14.61/ pieceexcl. VAT
€17.68incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.61 | - |
10+ | €12.85 | 12.03% |
25+ | €11.38 | 22.11% |
50+ | €10.24 | 29.91% |
100+ | €9.34 | 36.09% |
250+ | €8.77 | 39.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 055.030 |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |