
€12.73/ pieceexcl. VAT
€15.40incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.73 | - |
10+ | €11.21 | 11.94% |
25+ | €9.93 | 22.01% |
50+ | €8.91 | 30.00% |
100+ | €8.15 | 35.97% |
250+ | €7.63 | 40.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 055.025 |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |