
€10.83/ pieceexcl. VAT
€13.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.83 | - |
10+ | €9.55 | 11.84% |
25+ | €8.46 | 21.93% |
50+ | €7.60 | 29.82% |
100+ | €6.96 | 35.70% |
250+ | €6.51 | 39.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 055.020 |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |