
€7.08/ pieceexcl. VAT
€8.57incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.08 | - |
10+ | €6.25 | 11.68% |
25+ | €5.51 | 22.15% |
50+ | €4.97 | 29.80% |
100+ | €4.54 | 35.84% |
250+ | €4.26 | 39.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 055.010 |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |