
€20.57/ pieceexcl. VAT
€24.89incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.57 | - |
10+ | €18.10 | 12.01% |
25+ | €16.06 | 21.94% |
50+ | €14.39 | 30.02% |
100+ | €13.16 | 36.03% |
250+ | €12.33 | 40.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 050.050 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |