
€13.66/ pieceexcl. VAT
€16.53incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.66 | - |
10+ | €12.02 | 12.03% |
25+ | €10.67 | 21.91% |
50+ | €9.58 | 29.90% |
100+ | €8.74 | 36.02% |
250+ | €8.20 | 39.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 050.030 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |