
€10.24/ pieceexcl. VAT
€12.39incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.24 | - |
10+ | €9.01 | 12.06% |
25+ | €7.96 | 22.26% |
50+ | €7.15 | 30.15% |
100+ | €6.54 | 36.18% |
250+ | €6.13 | 40.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 050.020 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |