
€23.09/ pieceexcl. VAT
€27.94incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.09 | - |
10+ | €20.31 | 12.02% |
25+ | €17.98 | 22.10% |
50+ | €16.15 | 30.04% |
100+ | €14.77 | 36.01% |
250+ | €11.86 | 48.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 045.063 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 63 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |