
€18.98/ pieceexcl. VAT
€22.97incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.98 | - |
10+ | €16.72 | 11.91% |
25+ | €14.82 | 21.92% |
50+ | €13.30 | 29.93% |
100+ | €12.16 | 35.94% |
250+ | €9.62 | 49.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 045.050 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |