
€15.87/ pieceexcl. VAT
€19.20incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.87 | - |
10+ | €13.97 | 11.98% |
25+ | €12.38 | 21.98% |
50+ | €11.12 | 29.94% |
100+ | €10.16 | 35.93% |
250+ | €7.91 | 50.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 045.040 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |