
€11.16/ pieceexcl. VAT
€13.50incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.16 | - |
10+ | €9.83 | 11.91% |
25+ | €8.72 | 21.87% |
50+ | €7.82 | 29.96% |
100+ | €7.15 | 35.91% |
250+ | €5.30 | 52.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 045.025 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |