
€9.60/ pieceexcl. VAT
€11.62incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.60 | - |
10+ | €8.46 | 11.88% |
25+ | €7.49 | 21.98% |
50+ | €6.73 | 29.90% |
100+ | €6.13 | 36.14% |
250+ | €4.45 | 53.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90P 045.020 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |